Shop All Plow Bolts
Usa Industrials
Plow Bolt, 1/2"-13 Thrd Sz, 1 3/4" L, Flat Head, Steel, Plain
Mfr # BULK-BOLT-2357
Zoro # G109939802
product price: $1.69
/ea
Sold in multiples of 300 for $507.00
$507.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 1 3/4"
- Material Steel
- Finish Plain
- Plow Bolt Type Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2357
- Zoro # G109939802
- UPC # 197666652268
- Country of Origin China
- Category Plow Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 3/4" |
Head Height | 0.396" |
Details
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 8 |
Thread Direction | Right Hand |
Thread Type | UNC |
Head Style | Flat |
Tensile Strength (PSI) | 150,000 psi |
Fastener Industry Standards | ASME B18.2.1, SAE J429 |
Description
Plow Bolt, Flat Head, Grade 8 Steel, 1/2-13 x 1-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 10 PK (U07415.050.0200)
- GRIP-RITE Thread Forming Screw, #7 x 7/16 in, Steel (NPF7161)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 35 PK (36305)
- ZORO SELECT M6-1.00 x 40 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.060.0040)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0175)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0100)
- ZORO SELECT Plow Bolt, 1/2"-13 Thrd Sz, 2-1/4" L, Steel, Plain, 100 PK (5036BP5P)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 5 PK (U01037.062.0150)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-3/4" L, Flat Head, Steel, Plain, 50 PK (01242)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0400)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0200)
- Usa Industrials Plow Bolts