Shop All Plow Bolts
Usa Industrials
Plow Bolt, 1/2"-13 Thrd Sz, 1 1/2" L, Flat Head, Steel, Plain
Mfr # BULK-BOLT-2355
Zoro # G909939668
product price: $1.49
/ea
Sold in multiples of 350 for $521.50
$521.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 1 1/2"
- Material Steel
- Finish Plain
- Plow Bolt Type Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2355
- Zoro # G909939668
- UPC # 197666652244
- Country of Origin China
- Category Plow Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 1/2" |
Head Height | 0.396" |
Details
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 8 |
Thread Direction | Right Hand |
Thread Type | UNC |
Head Style | Flat |
Fastener Industry Standards | ASME B18.2.1, SAE J429 |
Tensile Strength (PSI) | 150,000 psi |
Description
Plow Bolt, Flat Head, Grade 8 Steel, 1/2-13 x 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/4" L, PK25 (U39350.025.0225)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 7 mm Shaft Dia, 100 PK (DE-6ST PA)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 50MM Black Oxide Coated Steel 10PK (9186406)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/2, PK100 (U51261.019.0050)
- MIDWEST FASTENER Plow Bolt, 5-7/8"-14 Thrd Sz, Clipped Head, Steel, Plain, 10 PK (36183)
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 4 1/2 in L, Flat Head, Alloy Steel, Plain (1CFZ4)
- ZORO SELECT Plow Bolt, 1/2"-13 Thrd Sz, 2-1/4" L, Steel, Plain, 100 PK (5036BP5P)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 50 PK (01238)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0100)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0300)
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain (1CFZ5)
- Usa Industrials Plow Bolts