Shop All Thermoplastic Welding Rods
Usa Industrials
Plastic Welding Rod
Mfr # BULK-WR-PVC-15
Zoro # G902695370
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Material Grade Type 1
- Overall Diameter 1/8 in
- Overall Length 1,470 ft
- Weight 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-WR-PVC-15
- Zoro # G902695370
- UPC # 193005631727
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Overall Diameter | 1/8 in |
Overall Length | 1,470 ft |
Details
Item | Plastic Welding Rod |
Material | PVC |
Color | White |
Material Grade | Type 1 |
Weight | 10 lb |
Process | Plastic Welding |
Rod Shape | Round |
Polymer Type | PVC |
Minimum Operating Temperature | 570 Degrees F |
For Maximum Material Thickness | 1/8 in |
Maximum Operating Temperature | 700 Degrees F |
Description
Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 1,470 ft, Color White, Weight 10 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 570 Degrees F, Maximum Operating Temperature 700 Degrees F, Rod Shape Round, Material Grade Type 1, Polymer Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Auto Darkening Welding Helmet, Blck/Green (1008.000)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 15 psi, Use With: Inert, Non-Corrosive (110-2009)
- WESTWARD Magnify Lens With Diopter 2.00 (33N564)
- RADNOR Nozzle, Copper, Tweco, Adjustable (RAD64002687)
- USA INDUSTRIALS Plastic Welding Rod (BULK-WR-PVC-13)
- SEELYE Welding Rod, ABS, 1/8 In, Natural, PK50 (900-10031)
- BLUE DEMON Aluminum, TIG Weld Rod, 1/8x36", 10lb. Box (ER4043-125-10T)
- SEELYE Welding Rod, CPVC, 5/32 In, Gray, PK22 (900-13002)
- BLUE DEMON General Carbon Stl Tig Rod, 1/8x36x10lb (ER70S3-125-10T)
- POLYVANCE Polypropylene Strip, 1/2 x 3/32, 30 ft., White (R02-06-03-NT)
- BLUE DEMON SS TIG, Welding Rod, 3/32"X36", 10lb. (ER308L-094-10T)
- Usa Industrials Thermoplastic Welding Rods