Shop All Thermoplastic Welding Rods
Usa Industrials
Plastic Welding Rod
Mfr # BULK-TWR-PVC-15
Zoro # G702695501
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Overall Length 1,020 ft
- Polymer Type PVC
- Overall Diameter 5/32 in
- Weight 15 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-TWR-PVC-15
- Zoro # G702695501
- UPC # 193005632083
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Overall Length | 1,020 ft |
Overall Diameter | 5/32 in |
Details
Item | Plastic Welding Rod |
Material | PVC |
Color | White |
Polymer Type | PVC |
Weight | 15 lb |
Material Grade | Type 1 |
Process | Plastic Welding |
Rod Shape | Triangular |
Maximum Operating Temperature | 700 Degrees F |
Minimum Operating Temperature | 570 Degrees F |
For Maximum Material Thickness | 5/32 in |
Description
Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 1,020 ft, Color White, Weight 15 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 570 Degrees F, Maximum Operating Temperature 700 Degrees F, Rod Shape Triangular, Material Grade Type 1, Polymer Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Weld Wire, ER4043, .047, 3 lb. 8 In (41R297)
- THERMAL DYNAMICS Replacement Torch, for SL60QD Leads (7-5680)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Tweco (Q4015TE8ETC)
- AMERICAN TORCH TIP Nozzle, 2304-0081, PK10 (2304-0081)
- USA INDUSTRIALS Plastic Welding Rod (BULK-WR-PVC-13)
- BLUE DEMON Carbon Steel, TIG Weld Rod, 1/8"x36", 10lb. (ER70S2-125-10T)
- BLUE DEMON Alum TIG, Welding Rod, 1/16"x36", 10lb. (ER5356-063-10T)
- BLUE DEMON Cast Iron, TIG Weld Rod, Ni99, 1/16x36", 1lb (ERNI99-063-01T)
- BLUE DEMON Silicon Bronze, TIG Rod, 1/8"x36", 1lb Tube (SILBRZ-125-01T)
- BLUE DEMON SS TIG, Welding Rod, 0.035"x36", 10lb. (ER308LSI-035-10T)
- SEELYE Welding Rod, PVC, 3/16 In, White, PK16 (900-11003)
- Usa Industrials Thermoplastic Welding Rods