Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 512 Long
Mfr # ZUSA-PF-18108
Zoro # G907031753
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel (Galvanized)
- Pipe Size - Pipe Fitting 3/8"
- Standards ASTM A733, ASME B1.20.1, ASTM A53
- Max. Pressure 150 psi
- Pipe Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-18108
- Zoro # G907031753
- UPC # 193005249427
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Overall Pipe Length | 5-1/2" |
Details
Item | Galvanized Steel Pipe & Pipe Nipples |
Pipe Fitting Material | Steel (Galvanized) |
Standards | ASTM A733, ASME B1.20.1, ASTM A53 |
Max. Pressure | 150 psi |
Pipe Thread Type | NPT |
Plug Construction | Welded |
Pipe Schedule | Schedule 40 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Faucet Reseater Kit / Double Cone Reamer (4400176)
- VALTERRA 1/2" FPT PVC Spring Swing Check Valve (200-C05F)
- BK RESOURCES OptiFlow Solid Body Faucet, 5" gooseneck spout, 4" O.C. deck mount (BKF-4DM-5G-G)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-304)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 3/4" x 1/4" MNPT (ZUSA-PF-5339)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized Union (AI-35815)
- Usa Industrials Galvanized Pipe Fittings