Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 14 NPT 10 Long
Mfr # ZUSA-PF-18086
Zoro # G907031852
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel (Galvanized)
- Pipe Size - Pipe Fitting 1/4"
- Standards ASTM A733, ASME B1.20.1, ASTM A53
- Max. Pressure 150 psi
- Overall Pipe Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-18086
- Zoro # G907031852
- UPC # 193005249328
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Overall Pipe Length | 10" |
Details
Item | Galvanized Steel Pipe & Pipe Nipples |
Pipe Fitting Material | Steel (Galvanized) |
Standards | ASTM A733, ASME B1.20.1, ASTM A53 |
Max. Pressure | 150 psi |
Plug Construction | Welded |
Pipe Schedule | Schedule 40 |
Pipe Thread Type | NPT |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-RISER 1/2 in. MPT x 1/2 in. CTS, SDR 7 x 72 OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-10B-8-72-L-ZDC)
- JONES STEPHENS Gapper Repair Flange, 8" L x 7/8" W (C87100)
- MERIT BRASS CO 3/4 304 Stainless Steel Plug, MNPT, Class 150, 300 PSI (K417-12)
- ECCOTEMP 3" Horizontal Vent Kit (2ZVEWD03)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 3/4" x 1/4" MNPT (ZUSA-PF-5339)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- LEGEND VALVE 1" GALV. FLOOR FLANGE (352-465)
- Usa Industrials Fittings