Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 112 Long
Mfr # ZUSA-PF-18128
Zoro # G907031517
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel (Galvanized)
- Pipe Size - Pipe Fitting 1/2"
- Standards ASTM A733, ASME B1.20.1, ASTM A53
- Max. Pressure 150 psi
- Plug Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-18128
- Zoro # G907031517
- UPC # 193005249472
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Overall Pipe Length | 1-1/2" |
Details
Item | Galvanized Steel Pipe & Pipe Nipples |
Pipe Fitting Material | Steel (Galvanized) |
Standards | ASTM A733, ASME B1.20.1, ASTM A53 |
Max. Pressure | 150 psi |
Plug Construction | Welded |
Pipe Thread Type | NPT |
Pipe Schedule | Schedule 40 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF14)
- ZORO SELECT CPVC Reducing Adapter, CTS, Schedule SDR-11, 1/2" x 3/4" Pipe Size, CTS Hub x MIP (4136-101)
- SPENCE Pressure Regulator, 3/4 In, 3 to 20 psi (E-C1D9A1B1AH1)
- DIXON Cam and Groove Coupler x MNPT 2", SS (G200-B-SS)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Branch Tee 34 x 12 NPT Female (ZUSA-PF-16625)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- LEGEND VALVE 3/8" GALVANIZED TEE (352-152C)
- Usa Industrials Fittings