Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 6 Long
Mfr # ZUSA-PF-18219
Zoro # G907031470
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel (Galvanized)
- Pipe Size - Pipe Fitting 1-1/4"
- Standards ASTM A733, ASME B1.20.1, ASTM A53
- Max. Pressure 150 psi
- Pipe Schedule Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-18219
- Zoro # G907031470
- UPC # 193005250058
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Overall Pipe Length | 6" |
Details
Item | Galvanized Steel Pipe & Pipe Nipples |
Pipe Fitting Material | Steel (Galvanized) |
Standards | ASTM A733, ASME B1.20.1, ASTM A53 |
Max. Pressure | 150 psi |
Pipe Schedule | Schedule 40 |
Pipe Thread Type | NPT |
Plug Construction | Welded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Strainer Body (21166-CP)
- NIBCO 1-1/2" NOM C x 1-1/4" FNPT Copper Reducing Adapter (603-R)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 100m, PK5 (255143-75)
- ELKAY 18Ga Workstation SS, 31.5"x18.5"x9" Dbl Bowl Sink Kit W/ Aqua Divide (ECTRUAQ31169TWC)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Branch Tee 34 x 12 NPT Female (ZUSA-PF-16625)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 3/4" x 1/4" MNPT (ZUSA-PF-5339)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- SOUTHLAND 2 In. 90 Deg. Galvanized Elbow 1/4 Bend (510-008BG)
- Usa Industrials Galvanized Pipe Fittings