Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 212 Long
Mfr # ZUSA-PF-18212
Zoro # G907031715
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel (Galvanized)
- Pipe Size - Pipe Fitting 1-1/4"
- Standards ASTM A733, ASME B1.20.1, ASTM A53
- Max. Pressure 150 psi
- Overall Pipe Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-18212
- Zoro # G907031715
- UPC # 193005249984
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Overall Pipe Length | 2-1/2" |
Details
Item | Galvanized Steel Pipe & Pipe Nipples |
Pipe Fitting Material | Steel (Galvanized) |
Standards | ASTM A733, ASME B1.20.1, ASTM A53 |
Max. Pressure | 150 psi |
Plug Construction | Welded |
Pipe Thread Type | NPT |
Pipe Schedule | Schedule 40 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Internal Pipe Wrench, 1-2 In Cap, 4 1/2 L (342)
- B & K STOP&WST VLV CELCON 3/4"" (105-024)
- JOMAR VALVE 3" PVC Sched 80 True Union Valve (T-703)
- ASCO 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 1/2 in Pipe Size (8212A020L1100F2)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Branch Tee 34 x 12 NPT Female (ZUSA-PF-16625)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- ZORO SELECT 1-1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P826)
- Usa Industrials Fittings