Shop All Black Pipe Fittings
Usa Industrials
Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 2 NPT 5 Long
Mfr # ZUSA-PF-17189
Zoro # G507031542
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel (Black-Coated)
- Pipe Size - Pipe Fitting 2"
- Standards ASTM A733, ASME B1.20.1, ASTM A53
- Plug Construction Welded
- Overall Pipe Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-17189
- Zoro # G507031542
- UPC # 193005249045
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Overall Pipe Length | 5" |
Details
Pipe Fitting Material | Steel (Black-Coated) |
Standards | ASTM A733, ASME B1.20.1, ASTM A53 |
Item | Black-Coated Steel Pipe & Pipe Nipples |
Plug Construction | Welded |
Pipe Thread Type | NPT |
Max. Pressure | 150 psi |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033605)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (SL038-90)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798TALBS)
- ZORO SELECT PVC Blind Flange, Socket, 8 in Pipe Size (853-080)
- USA INDUSTRIALS 3/4" Black-Coated Steel (ZUSA-PF-6537)
- USA INDUSTRIALS Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 24 Long (ZUSA-PF-17140)
- USA INDUSTRIALS 1/4" Black-Coated Steel (ZUSA-PF-6534)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6560)
- CATAWISSA Threaded Steel Union (0838500028)
- SOUTHLAND 2 In. x Close Schedule 40 Steel Black Iron Nipple (20900)
- ANVIL 3/8" x 1/8" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310085204)
- Usa Industrials Fittings