Shop All Black Pipe Fittings
Usa Industrials
Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 14 NPT 36 Long
Mfr # ZUSA-PF-16964
Zoro # G107032994
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel (Black-Coated)
- Pipe Size - Pipe Fitting 1/4"
- Standards ASTM A733, ASME B1.20.1, ASTM A53
- Plug Construction Welded
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-16964
- Zoro # G107032994
- UPC # 193005247652
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Overall Pipe Length | 36" |
Details
Pipe Fitting Material | Steel (Black-Coated) |
Item | Black-Coated Steel Pipe & Pipe Nipples |
Standards | ASTM A733, ASME B1.20.1, ASTM A53 |
Plug Construction | Welded |
Max. Pressure | 150 psi |
Pipe Thread Type | NPT |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY DRAIN 5"x5" LT5 Tile Drain Strainer-2" Throat Satin SS (LT5_2_SS)
- ZURN Repair Kit, 2-1/2 to 6 In. (RK212-375)
- ZORO SELECT Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross (783Y85)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2402)
- USA INDUSTRIALS 3/4" Black-Coated Steel (ZUSA-PF-6537)
- USA INDUSTRIALS Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 24 Long (ZUSA-PF-17140)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6560)
- USA INDUSTRIALS 1/4" Black-Coated Steel (ZUSA-PF-6534)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV3)
- LEGEND VALVE 1-1/4" BLACK 90 STREET ELBOW (350-046C)
- ZORO SELECT Socket x Socket x Socket Cast Iron Double 1/4 Bend (220402)
- Usa Industrials Fittings