Shop All Black Pipe Fittings
Usa Industrials
Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 14 NPT 112 Long
Mfr # ZUSA-PF-16935
Zoro # G207032436
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel (Black-Coated)
- Pipe Size - Pipe Fitting 1/4"
- Standards ASTM A733, ASME B1.20.1, ASTM A53
- Overall Pipe Length 1-1/2"
- Pipe Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-16935
- Zoro # G207032436
- UPC # 193005247515
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Overall Pipe Length | 1-1/2" |
Details
Pipe Fitting Material | Steel (Black-Coated) |
Item | Black-Coated Steel Pipe & Pipe Nipples |
Standards | ASTM A733, ASME B1.20.1, ASTM A53 |
Pipe Thread Type | NPT |
Plug Construction | Welded |
Max. Pressure | 150 psi |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (464-050)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 2In (72005)
- ZORO SELECT 1-1/2" Socket Weld SS 90 Degree Elbow (4307005418)
- PFISTER Tub Trim, Tuscan Bronze, Deck (RT6-5MXY)
- USA INDUSTRIALS Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 24 Long (ZUSA-PF-17140)
- USA INDUSTRIALS 3/4" Black-Coated Steel (ZUSA-PF-6537)
- USA INDUSTRIALS 1/4" Black-Coated Steel (ZUSA-PF-6534)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6560)
- LEGEND VALVE 1/2" X 1/4" BLACK RED. ELBOW (350-104)
- ZORO SELECT 2-1/2" Female NPT Malleable Iron Cap Class 150 (2WU79)
- ANVIL 3/4" Female NPT x Female NPT Forged Steel Coupling Class 6000 (0361249006)
- Usa Industrials Fittings