Shop All Black Pipe Fittings
Usa Industrials
Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 1 NPT 48 Long
Mfr # ZUSA-PF-17109
Zoro # G407031758
$45.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel (Black-Coated)
- Standards ASTM A733, ASME B1.20.1, ASTM A53
- Pipe Thread Type NPT
- Max. Pressure 150 psi
- Overall Pipe Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-17109
- Zoro # G407031758
- UPC # 193005248680
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 48" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Steel (Black-Coated) |
Item | Black-Coated Steel Pipe & Pipe Nipples |
Standards | ASTM A733, ASME B1.20.1, ASTM A53 |
Pipe Thread Type | NPT |
Max. Pressure | 150 psi |
Plug Construction | Welded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Contemporary Paper Holder Roller Only Bright Chrome (226)
- STEEL & OBRIEN 1-1/2" x 3/4" Ecc. Butt Weld Reducer - 2" Long 316SS Polished (32W-1.5X.75-7-316)
- CHESTERFIELD LEATHER 19601CP-263 Wood Enlongated Toilet Seat (CH32754)
- PFISTERER O Ring Kit, For Kitchen Spouts (950-635)
- USA INDUSTRIALS Pipe Fitting - Black-Coated Steel - Class 3000 - Tee - 3/4" NPT Female (ZUSA-PF-6537)
- USA INDUSTRIALS Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 24 Long (ZUSA-PF-17140)
- USA INDUSTRIALS Pipe Fitting - Black-Coated Steel - Class 3000 - Tee - 1/4" NPT Female (ZUSA-PF-6534)
- USA INDUSTRIALS Pipe Fitting - Black-Coated Steel - Class 3000 - Coupling - 1/2" FNPT (ZUSA-PF-6560)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310007000)
- SMITH-COOPER 3" x 1" Black 90 Degree Reducing Elbow (4316001708)
- SOUTHLAND 2 In. x Close Schedule 40 Steel Black Iron Nipple (20900)
- Usa Industrials Fittings