Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Nipple - 304SS - #150 - Reducing Hex Nipple - 3/8" x 1/4" MNPT
Mfr # ZUSA-PF-273
Zoro # G7816275
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-273
- Zoro # G7816275
- UPC # 193005417338
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Hex Size | 61/64'' |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Nipple - 304 Stainless Steel - Class 150 - Reducing Hex Nipple - 3/8" x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 18" L, Peened, Stainless Steel, Concealed Screw 18" Grab Bar Peened Stai, Peened Stainless Steel (R8718P)
- ANVIL 1" x 1" x 3/8" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310040209)
- ZORO SELECT Tubing Cutter, Ratcheting, 1/4 to 1-1/8" (3KRF9)
- PARKER 3/8" Compression SS Tube End Insert (6 TIZ .188-SS)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Run Tee - 1/4" FNPT x MNPT (ZUSA-PF-4722)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Tee - 3/4" FNPT (ZUSA-PF-3129)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Head Plug - 3/4" MNPT (ZUSA-PF-145)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-102)
- USA INDUSTRIALS Pipe Fitting - 316SS #150 - Rdcng Hex Bushing - 3/4" MNPT x 1/2" FNPT (ZUSA-PF-6935)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 3/4" FNPT x Butt Weld (ZUSA-PF-6810)
- SMITH-COOPER Street 90D Elbow 1" Ss (4638102050)
- Usa Industrials Stainless Steel Pipe Fittings