Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Nipple - 304SS - #150 - Reducing Hex Nipple - 3/4" x 1/2" MNPT
Mfr # ZUSA-PF-279
Zoro # G7817982
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-279
- Zoro # G7817982
- UPC # 193005417352
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Hex Size | 1-1/8'' |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Nipple - 304 Stainless Steel - Class 150 - Reducing Hex Nipple - 3/4" x 1/2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE 3" Clamp x Orbital Weld T316L SS Ferrule (601-00174, TEG14AM76L3.0-PM)
- KISSLER Shower Stem, For Mixet (11-7045)
- DELTA Delta Instit Parts Single Handle Valve (RP34324)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Bone (LHT242G#03)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Coupling - 1/2" FNPT (ZUSA-PF-3152)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1/2" x 1/4" FNPT (ZUSA-PF-307)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 3/4" NPT Female (ZUSA-PF-6754)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 3/4" NPT Female (ZUSA-PF-6824)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 1/4" NPSL Female (ZUSA-PF-156)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/4" FNPT x Butt Weld (ZUSA-PF-6807)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N112010)
- Usa Industrials Stainless Steel Pipe Fittings