Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Nipple - 304SS - #150 - Reducing Hex Nipple - 2" x 1-1/2" MNPT
Mfr # ZUSA-PF-290
Zoro # G7822365
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 1-1/2"
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-290
- Zoro # G7822365
- UPC # 193005417406
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Hex Size | 2-29/64'' |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Nipple - 304 Stainless Steel - Class 150 - Reducing Hex Nipple - 2" x 1-1/2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 316 SS 150 Socket Weld Pipe Flange - 2" Pipe Size (BULK-PF-116)
- ZORO SELECT NPT Socket Steel Threaded Outlet (4348000000)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 1/2 In (31500048012000)
- KORKY Replacement Cap, Korky QuietFill (R528)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Rdcng Hex Bushing - 1" MNPT x 1/2" FNPT (ZUSA-PF-6939)
- USA INDUSTRIALS Pipe Nipple - 304SS - #150 - Reducing Hex Nipple - 1/4" x 1/8" MNPT (ZUSA-PF-271)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1/8" FNPT x MNPT (ZUSA-PF-6722)
- USA INDUSTRIALS 304 SS 150 Blind Cap Pipe Flange - 1" Pipe Size (BULK-PF-49)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 3/8" NPT Female (ZUSA-PF-45)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-312)
- STRAUB 3/4" 316 SS Grip L Coupling (STR20000)
- Usa Industrials Fittings