Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Nipple - 304SS - #150 - Reducing Hex Nipple - 1/2" x 1/4" MNPT
Mfr # ZUSA-PF-275
Zoro # G7818332
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/4"
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-275
- Zoro # G7818332
- UPC # 193005417345
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Hex Size | 15/16'' |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Nipple - 304 Stainless Steel - Class 150 - Reducing Hex Nipple - 1/2" x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 12" TOE Black Pipe Nipple Sch 80 (40916TS)
- STEEL & OBRIEN 4" x 2" Conc. Butt Weld Reducer - 8" Long 304SS Unpolished (31W-4X2-1-304)
- ZORO SELECT Socket Weld, Black Forged Steel Union, Class 3000 (1MNU5)
- PARKER 3/4" Compression Brass Ferrule (12 TZ-B)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 1/8" NPT Female (ZUSA-PF-43)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/4" x 1/8" MNPT (ZUSA-PF-4609)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Locknut - 3/4" NPSL Female (ZUSA-PF-6866)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 3000 - Coupling - 1/2" FNPT (ZUSA-PF-3351)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Head Plug - 1" MNPT (ZUSA-PF-6853)
- USA INDUSTRIALS 316 SS 150 Socket Weld Pipe Flange - 3" Pipe Size (BULK-PF-117)
- SMITH-COOPER Cap, 1/4", 150,304, Thrd Heavy (4381030210)
- Usa Industrials Fittings