Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Elbow 114 x 1 NPT Female
Mfr # ZUSA-PF-16552
Zoro # G907031814
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron (Galvanized)
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4" x 1"
- Standards ASTM A153, ASME B16.3, ASME B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-16552
- Zoro # G907031814
- UPC # 193005245597
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Details
Item | Galvanized Malleable Iron Pipe Fittings |
Pipe Fitting Material | Malleable Iron (Galvanized) |
Specific Fitting Shape | 90 Degree Elbow |
Fitting Schedule/Class | Class 150 |
Standards | ASTM A153, ASME B16.3, ASME B1.20.1 |
Max. Pressure | 150 psi |
Pipe Thread Type | NPT |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress union, 1" x 1" (79740)
- ZORO SELECT 1/4" x 2-1/2" Black Pipe Nipple Sch 80 (1LLX3)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Close Nipple - 3/8" MNPT (ZUSA-PF-4572)
- SLOAN Solenoid, Lavatory/Shower (MCR139A)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 3/4" x 1/4" MNPT (ZUSA-PF-5339)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- LEGEND VALVE 6" GALVANIZED PLUG (352-412)
- Usa Industrials Fittings