Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Coupling 2 x 114 NPT Female
Mfr # ZUSA-PF-16478
Zoro # G907031913
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron (Galvanized)
- Specific Fitting Shape Straight
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 2" x 1-1/4"
- Standards ASME B1.20.1, ASME B16.3, ASTM A153
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-16478
- Zoro # G907031913
- UPC # 193005244446
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" |
Overall Pipe Length | 2-13/16" |
Details
Item | Galvanized Malleable Iron Pipe Fittings |
Pipe Fitting Material | Malleable Iron (Galvanized) |
Specific Fitting Shape | Straight |
Fitting Schedule/Class | Class 150 |
Standards | ASME B1.20.1, ASME B16.3, ASTM A153 |
Max. Pressure | 150 psi |
Pipe Thread Type | NPT |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Saddle Clamp, Double Bale, 3 In (31300035406000)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/FPM, Socket x FPT (BFA1010CFS)
- MOEN Handle Cap Kit (114324BN)
- ZORO SELECT Hose Bibb, 3/4 In MNPT, Celcon(R), T-Handle (103-204)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 3/4" x 1/4" MNPT (ZUSA-PF-5339)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- THRIFCO PLUMBING 3/4 Inch x 3/8 Inch Galvanized Bushing (9218062)
- Usa Industrials Fittings