Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Fittings Galvanized Malleable Iron Class 150 Hex Bushing 112 NPT Malex114 NPT Female
Mfr # ZUSA-PF-16448
Zoro # G907031739
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron (Galvanized)
- Specific Fitting Shape Straight
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"
- Standards ASME B16.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-16448
- Zoro # G907031739
- UPC # 193005241421
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Details
Item | Galvanized Malleable Iron Pipe Fittings |
Pipe Fitting Material | Malleable Iron (Galvanized) |
Specific Fitting Shape | Straight |
Fitting Schedule/Class | Class 150 |
Standards | ASME B16.14 |
Max. Pressure | 150 psi |
Pipe Thread Type | NPT |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL Pipe Insulation Ss 1"X6' (PR12118TWTU0)
- DELTA Vandal-Resistant Spray Outlet .5 Gpm (RP31704)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size (438420)
- HYDROMAXX 3/4"x50Ft White Flexible PVC Pipe (WF034050)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Branch Tee 34 x 12 NPT Female (ZUSA-PF-16625)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- ANVIL 1/4" FNPT Galvanized Cap (0319900049)
- Usa Industrials Fittings