Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Fittings Galvanized Malleable Iron Class 150 Cross 12 NPT Female
Mfr # ZUSA-PF-16730
Zoro # G907032880
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron (Galvanized)
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/2"
- Standards ASTM A197, ASME B16.3, ASME B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-16730
- Zoro # G907032880
- UPC # 193005247300
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Galvanized Malleable Iron Pipe Fittings |
Pipe Fitting Material | Malleable Iron (Galvanized) |
Specific Fitting Shape | Cross |
Fitting Schedule/Class | Class 150 |
Standards | ASTM A197, ASME B16.3, ASME B1.20.1 |
Max. Pressure | 150 psi |
Pipe Thread Type | NPT |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA TUB/SHOWER DIV FAUCET W/ D-SPUD, 4IN, 2 LEVER, TEACUP, PLASTIC, CHROME (PF213364)
- KINGDOM 3/4 304 Stainless Steel Union, FNPT (K487-12)
- PFISTER Pfister Sleeve Reversible Cr (972-201A)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow (FLEX924-FA-PVC-BZ)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Branch Tee 34 x 12 NPT Female (ZUSA-PF-16625)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- ZORO SELECT Pipe Flange, Threaded, Steel, 1"Pipe Size (BULK-PF-594)
- Usa Industrials Fittings