Shop All Black Pipe Fittings
Usa Industrials
Pipe Fittings BlackCoated Malleable Iron Class 150 Union 14 NPT Female
Mfr # ZUSA-PF-15850
Zoro # G807032690
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron (Black-Coated)
- Specific Fitting Shape Straight
- Fitting Schedule/Class Class 150
- Standards ASME B1.20.1, ASME B16.39
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15850
- Zoro # G807032690
- UPC # 193005235536
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Hex Size | 1-1/4" |
Overall Pipe Length | 1-9/16" |
Details
Pipe Fitting Material | Malleable Iron (Black-Coated) |
Specific Fitting Shape | Straight |
Fitting Schedule/Class | Class 150 |
Item | Black-Coated Malleable Iron Pipe Fittings |
Standards | ASME B1.20.1, ASME B16.39 |
Max. Pressure | 150 psi |
Pipe Thread Type | NPT |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Solid Filter Cartridge, 10 gpm, 50 Micron, 2.6" O.D., 10 in H (RT10L16G20NN)
- ACORN CONTROLS Black and Silver, Elliptical, Wash Fountain (3402-2-F-VPB-MXTP)
- TECHNIFIT Fitting, PTC, Union Reducer Tee, 10mm to 8mm (PGT1008)
- OAKBROOK COLLECTION Diverter Vlv H/C For Ob (RP 70037C)
- USA INDUSTRIALS Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 24 Long (ZUSA-PF-17140)
- USA INDUSTRIALS 3/4" Black-Coated Steel (ZUSA-PF-6537)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6560)
- USA INDUSTRIALS 1/4" Black-Coated Steel (ZUSA-PF-6534)
- ANVIL 1" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109556)
- ZORO SELECT 3" Black Steel Socket Weld Flange (FLCS1RFSW300)
- ZORO SELECT 1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (1LBW5)
- Usa Industrials Fittings