Shop All Black Pipe Fittings
Usa Industrials
Pipe Fittings BlackCoated Malleable Iron Class 150 Square Head Plug 12 NPT Male
Mfr # ZUSA-PF-16225
Zoro # G007031936
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron (Black-Coated)
- Specific Fitting Shape Plug
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/2"
- Pipe Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-16225
- Zoro # G007031936
- UPC # 193005241162
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Overall Pipe Length | 1-1/64" |
Details
Pipe Fitting Material | Malleable Iron (Black-Coated) |
Specific Fitting Shape | Plug |
Fitting Schedule/Class | Class 150 |
Item | Black-Coated Malleable Iron Pipe Fittings |
Pipe Thread Type | NPT |
Max. Pressure | 150 psi |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 1/2" Pipe Size (8-8-8 MBT-B)
- PARKER Cap, Zinc Stl, CompxSAE, 3/4x1-3/16-12In (12 FNL-S)
- KINGSTON BRASS Victorian Robe Hook, Brushed Nickel (BA1117SN)
- MILWAUKEE TOOL 1" M18 ProPEX Expansion Head (49-16-2608)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6560)
- USA INDUSTRIALS 3/4" Black-Coated Steel (ZUSA-PF-6537)
- USA INDUSTRIALS Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 24 Long (ZUSA-PF-17140)
- USA INDUSTRIALS 1/4" Black-Coated Steel (ZUSA-PF-6534)
- ZORO SELECT 1" Female NPT x Male NPT Malleable Iron Street Elbow, 45 Degrees Class 300 (1XKR5)
- ZORO SELECT 1" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (6KH99)
- ANVIL 1-1/4" x 1" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310009006)
- Usa Industrials Black Pipe Fittings