Shop All Black Pipe Fittings
Usa Industrials
Pipe Fittings BlackCoated Malleable Iron Class 150 Coupling 1 NPT Female
Mfr # ZUSA-PF-15845
Zoro # G707032165
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron (Black-Coated)
- Specific Fitting Shape Straight
- Fitting Schedule/Class Class 150
- Standards ASME B1.20.1, ASME B16.3
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15845
- Zoro # G707032165
- UPC # 193005235499
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Overall Pipe Length | 1-43/64" |
Details
Pipe Fitting Material | Malleable Iron (Black-Coated) |
Specific Fitting Shape | Straight |
Fitting Schedule/Class | Class 150 |
Item | Black-Coated Malleable Iron Pipe Fittings |
Standards | ASME B1.20.1, ASME B16.3 |
Max. Pressure | 150 psi |
Pipe Thread Type | NPT |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PEX Crimp Tool, 1/2In, For 10A573 (QCRT3CM)
- MARSHALLTOWN ALU Male THRD Adapter (14819)
- NAUGATUCK Float Ball, Round, SS, 2-1/4 In (GR22S4221A)
- BESTCARE Escutcheon, 2-13/16" W, 10-13/16" L (2994-213-001)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6560)
- USA INDUSTRIALS Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 24 Long (ZUSA-PF-17140)
- USA INDUSTRIALS 3/4" Black-Coated Steel (ZUSA-PF-6537)
- USA INDUSTRIALS 1/4" Black-Coated Steel (ZUSA-PF-6534)
- ANVIL 2-1/2" x 2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361334402)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU7)
- ANVIL 3/8" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822042)
- Usa Industrials Black Pipe Fittings