Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting w Sealant - 316SS - Sch80 - Close Nipple - 1/2" MNPT
Mfr # ZUSA-PF-4291
Zoro # G7829042
product price: $7.99
/ea
Sold in multiples of 11 for $87.89
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-1/8"
- Pipe Type Close Nipple
- Pipe Schedule 80
- Seamless/Welded Seamless
- Material - Pipe 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4291
- Zoro # G7829042
- UPC # 193005428457
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 1-1/8" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Type | Close Nipple |
Pipe Schedule | 80 |
Seamless/Welded | Seamless |
Material - Pipe | 316 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 3000 psi |
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Schedule 80 - Close Nipple - 1/2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 2" Clamp T304 SS Concentric Reducer (EG31CC4.0X2.0)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (107-401NL)
- COLDER Coupler, Push In, Acetal, White (APC22004)
- ZORO SELECT 1" Socket CPVC Ball Valve Union (4PGC6)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 14" L (ZUSA-PF-2470)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/2" MNPT - 72" L (ZUSA-PF-1678)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 18" L (ZUSA-PF-1609)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 48" L (ZUSA-PF-2536)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 48" L (ZUSA-PF-2539)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 40 - Close Nipple - 1/4" MNPT (ZUSA-PF-2230)
- ZORO SELECT 3" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK02)
- Usa Industrials Pipes