Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting w Sealant - 316SS - Sch80 - Close Nipple - 1-1/2" MNPT
Mfr # ZUSA-PF-4294
Zoro # G7836435
product price: $17.99
/ea
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-3/4"
- Pipe Type Close Nipple
- Pipe Schedule 80
- Seamless/Welded Seamless
- Material - Pipe 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4294
- Zoro # G7836435
- UPC # 193005428488
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 1-3/4" |
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Type | Close Nipple |
Pipe Schedule | 80 |
Seamless/Welded | Seamless |
Material - Pipe | 316 Stainless Steel |
Max. Pressure | 3000 psi |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Schedule 80 - Close Nipple - 1-1/2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Battery Drawer, For Use With G2617535, G2719735, G2235493 (PERK6000-BD)
- KOHLER Contemporary Round 8" Rainhead With Kata (13688-CP)
- DIAMOND CRYSTAL Water Softener Salt, Solar Naturals, 50 lb (100012455)
- COLDER 1/4" MNPT Chrome Plated Brass Panel Mount Coupler (LCD15004)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 60" L (ZUSA-PF-2557)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 18" L (ZUSA-PF-1174)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 14" L (ZUSA-PF-2467)
- USA INDUSTRIALS 304SS Sch80 - Pipe Nipple (Both Ends) - 3/8" MNPT - 3" L (ZUSA-PF-3533)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 16" L (ZUSA-PF-1159)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 36" L (ZUSA-PF-2526)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE23)
- Usa Industrials Pipes