Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting w Sealant - 316SS - Sch40 - Close Nipple - 3/4" MNPT
Mfr # ZUSA-PF-2669
Zoro # G7822042
product price: $6.39
/ea
Sold in multiples of 13 for $83.07
$83.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-3/8"
- Pipe Type Close Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
- Material - Pipe 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-2669
- Zoro # G7822042
- UPC # 193005424657
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 1-3/8" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Type | Close Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 316 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Schedule 40 - Close Nipple - 3/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI091624S-PK10)
- ZURN Gasket Spud, 1-1/4 In, EPDM Rubber (P6001-H27)
- LEGEND VALVE 1/8" X CLOSE BRASS NIPPLE (311-000)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 3/8" Pipe Size (210P-6)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 18" L (ZUSA-PF-1173)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 12" L (ZUSA-PF-2455)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 6" L (ZUSA-PF-2368)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 16" L (ZUSA-PF-1156)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch80 - Pipe Nipple (Both Ends) - 1" MNPT - 2" L (ZUSA-PF-4046)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 36" L (ZUSA-PF-2523)
- ZORO SELECT 2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI19)
- Usa Industrials Stainless Steel Pipes