Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting w Sealant - 316SS - Sch40 - Close Nipple - 1/4" MNPT
Mfr # ZUSA-PF-2666
Zoro # G7835044
product price: $5.19
/ea
Sold in multiples of 16 for $83.04
$83.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 7/8"
- Pipe Type Close Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
- Material - Pipe 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-2666
- Zoro # G7835044
- UPC # 193005424626
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 7/8" |
Pipe Size (Fittings) | 1/4" |
Details
Pipe Type | Close Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 316 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Schedule 40 - Close Nipple - 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3" FNPT Polypropylene Ball Valve Inline (V300FP)
- ZORO SELECT Pipe Flange, Threaded, Steel, 4"Pipe Size (BULK-PF-600)
- STEEL & OBRIEN 2-1/2" Butt Weld Domed Cap - 1" Long 316SS (16W-2.5-5-316)
- FLUIDMASTER TOILET REPAIR KIT (K-400H-021-P8)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1-1/2" MNPT - 24" L (ZUSA-PF-1190)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 1/2" MNPT - 2" L (ZUSA-PF-1278)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 8" L (ZUSA-PF-2399)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 24" L (ZUSA-PF-1188)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 14" L (ZUSA-PF-1146)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 16" L (ZUSA-PF-1156)
- ZORO SELECT 1-1/2" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNH1)
- Usa Industrials Stainless Steel Pipes