Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting w Sealant 316SS Instrumentation Hex Head Plug 1/8" MNPT
Mfr # ZUSA-PF-4900
Zoro # G7816740
product price: $6.89
/ea
Sold in multiples of 13 for $89.57
$89.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4900
- Zoro # G7816740
- UPC # 193005430429
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Specific Fitting Shape | Hex Head Plug |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 9400 psi |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Instrumentation - Hex Head Plug - 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 1/8 in Nominal Pipe Size, 3/4 in Overall Long, Fully Threaded, Seamless (T4BNA01)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-SS)
- SIOUX CHIEF Sioux Chief Mfg .75in. Female Swivel Hose Thread X .75in. Male Hose Thread Mini Rest (660-H)
- FISHER MFG Repair Kit (11355)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 1/8" NPT Female (ZUSA-PF-43)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1/2" FNPT (ZUSA-PF-6711)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Socket Plug - 3/4" MNPT (ZUSA-PF-324)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Union - 1" NPT Female (ZUSA-PF-6783)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 3/4" FNPT (ZUSA-PF-6712)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 1" NPT Female (ZUSA-PF-6)
- BOSHART NIPPLE 1 1/4 IN X 3 IN 304 SS (U2-SSN-1230)
- Usa Industrials Stainless Steel Pipe Fittings