Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting w Sealant 316SS Instrumentation Close Nipple 1/2" MNPT
Mfr # ZUSA-PF-4759
Zoro # G7807832
product price: $19.99
/ea
Sold in multiples of 5 for $99.95
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-1/2"
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4759
- Zoro # G7807832
- UPC # 193005429874
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 1-1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 7200 psi |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Specific Pipe Fitting Shape | Close Nipple |
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Instrumentation - Close Nipple - 1/2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (PS050EPW11-120/60-PV)
- BECK 2-1/2" x 8" Black Pipe Nipple Sch 40 (330043407)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX75T)
- LEGEND VALVE 1" BRONZE UNION NO LEAD (310-145NL)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 60" L (ZUSA-PF-2557)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1-1/2" MNPT - 48" L (ZUSA-PF-2978)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 1/2" MNPT - 2" L (ZUSA-PF-1278)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 48" L (ZUSA-PF-2975)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 60" L (ZUSA-PF-1227)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 16" L (ZUSA-PF-2481)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- Usa Industrials Pipes