Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting w Sealant 316SS #150 Hex Bushing 2" MNPT x 1-1/2" FNPT
Mfr # ZUSA-PF-7106
Zoro # G7835814
product price: $27.49
/ea
Sold in multiples of 4 for $109.96
$109.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 1-1/2"
- Specific Fitting Shape Reducing Hex Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-7106
- Zoro # G7835814
- UPC # 193005874155
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Hex Size | 2-29/64'' |
Details
Specific Fitting Shape | Reducing Hex Bushing |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | MNPT x FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Class 150 - Reducing Hex Bushing - 2" NPT Male x 1-1/2" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Service Kit - (140028)
- JAY R. SMITH MANUFACTURING Hydrant Face Nut (5810-PART07)
- DIXON Dust Plug, 1-1/2 In, 250 psi, Male Adapter (G150-DP-BR)
- STAUFF Tube Clamp, 316 SS, Size 1/4in x 1/4in (CRA-106.4/06.4-ACT-GD-AS-U-W5-K-642012)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1-1/2" MNPT (ZUSA-PF-134)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1/2" FNPT x MNPT (ZUSA-PF-6725)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Coupling - 2" x 1" FNPT (ZUSA-PF-6911)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Union - 1" NPT Female (ZUSA-PF-76)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Union - 3/4" FNPT (ZUSA-PF-3145)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Head Plug - 1" MNPT (ZUSA-PF-146)
- ZORO SELECT 1/2" Butt Weld 304L SS Tee Sch 10 (4381011600)
- Usa Industrials Stainless Steel Pipe Fittings