Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting w Sealant 316SS #150 Hex Bushing 1/2" MNPT x 1/4" FNPT
Mfr # ZUSA-PF-7082
Zoro # G7819601
product price: $6.79
/ea
Sold in multiples of 12 for $81.48
$81.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/4"
- Specific Fitting Shape Reducing Hex Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-7082
- Zoro # G7819601
- UPC # 193005874070
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Hex Size | 1-1/64'' |
Details
Specific Fitting Shape | Reducing Hex Bushing |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | MNPT x FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Class 150 - Reducing Hex Bushing - 1/2" NPT Male x 1/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS EPDM Foam Tube 3/4" ID x 1.25" OD x 10 ft Long. (ZUSAESR-T-4)
- KIPP Tube Clamp 4-Way Flat Thermoplastic, For Round And Square Tubes, Comp:Steel, A=30, B=30 (K0474.3030)
- AMERICAN STANDARD Sensor Serin Wall-mnt Trm, Brushed Nickel (T06B.305.295)
- CHERNE Pipe Plug, Mechanical, 2 In (273328)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-23)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 1/2" FNPT (ZUSA-PF-7018)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1/8" FNPT x MNPT (ZUSA-PF-6722)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 3/8" NPT Female (ZUSA-PF-115)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Coupling - 2" x 1" FNPT (ZUSA-PF-6911)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Reducing Coupling - 3/4" x 1/8" FNPT (ZUSA-PF-187)
- ZORO SELECT 1" Socket Weld 316 SS Union (2UB75)
- Usa Industrials Fittings