Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting w Sealant - 304SS - #150 - Square Head Plug - 1/8" MNPT
Mfr # ZUSA-PF-343
Zoro # G7828412
Sold in multiples of 19 for $89.11
$89.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-343
- Zoro # G7828412
- UPC # 193005417673
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting w/ Thread Sealant - 304 Stainless Steel - Class 150 - Square Head Plug - 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT PVC Ball Valve Angle (6570190)
- CHICAGO FAUCET Cartridge, Brass (333-XSLOCJKABNF)
- GROHE Universal Cartridge Pressure Balancing V (47995000)
- RIDGID Foam Core Cutter, ABS, PVC, 13-1/2 In. L (FC-150)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 1/2" FNPT (ZUSA-PF-60)
- USA INDUSTRIALS Pipe Fitting - 304SS - #3000 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-3160)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Half Coupling - 1" FNPT x Butt Weld (ZUSA-PF-6811)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/8" FNPT x Butt Weld (ZUSA-PF-99)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1-1/2" MNPT (ZUSA-PF-134)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/8" FNPT (ZUSA-PF-4552)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 3/4", BSPT (ZUSA-PF-7573)
- Usa Industrials Fittings