Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting w Sealant - 304SS #150 - Hex Nipple - 3/4" x 1/2" MNPT
Mfr # ZUSA-PF-431
Zoro # G7836584
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-431
- Zoro # G7836584
- UPC # 193005418052
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Hex Size | 1-1/8'' |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting w/ Thread Sealant - 304 Stainless Steel - Class 150 - Reducing Hex Nipple - 3/4" x 1/2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (AJD00028)
- ZORO SELECT 7/8" OD x 6 ft. Welded Durable 304 Stainless Steel Tubing (5LVL9)
- NIBCO Drop Ear Tee, Low Lead Cast Bronze (7125LF-12)
- RELIANCE WATER HEATERS Electric Tuneup Kitapcom (100109136)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Union - 3/4" FNPT (ZUSA-PF-3145)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 3/4" NPT Female (ZUSA-PF-47)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Reducing Hex Bushing - 2" MNPT x 1" FNPT (ZUSA-PF-245)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Coupling - 3/8" FNPT (ZUSA-PF-6794)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 3/4" NPT Female (ZUSA-PF-6824)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Nipple - 3/4" MNPT (ZUSA-PF-264)
- SMITH-COOPER SW Insert, 3M, 304/L, 3X1" (4307004580)
- Usa Industrials Stainless Steel Pipe Fittings