Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting w Sealant - 304SS #150 - Hex Nipple - 1" x 3/4" MNPT
Mfr # ZUSA-PF-434
Zoro # G7826671
Sold in multiples of 7 for $89.53
$89.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1" x 3/4"
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-434
- Zoro # G7826671
- UPC # 193005418076
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Hex Size | 1-13/32'' |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting w/ Thread Sealant - 304 Stainless Steel - Class 150 - Reducing Hex Nipple - 1" x 3/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Flood Prevention Switch, Wired Connection (CS-3)
- MOEN Screw Nut and Cartridge Kit (202233)
- ABBOTT RUBBER 34x1x50 CLR Tubing, 50PK (T12004005)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (CC211T5)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Head Plug - 1" MNPT (ZUSA-PF-6853)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 1/4" NPT Female (ZUSA-PF-44)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1/2" x 1/4" FNPT (ZUSA-PF-307)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 1/4" FNPT (ZUSA-PF-58)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 2" NPT Female (ZUSA-PF-51)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Cross - 1/4" FNPT (ZUSA-PF-6765)
- ZORO SELECT 2" FSW 316/316L SS Coupling (4001300718)
- Usa Industrials Fittings