Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting w Sealant - 304SS - #150 - Hex Head Plug - 1/4" MNPT
Mfr # ZUSA-PF-358
Zoro # G7836462
product price: $5.39
/ea
Sold in multiples of 17 for $91.63
$91.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-358
- Zoro # G7836462
- UPC # 193005417765
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | Hex Head Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting w/ Thread Sealant - 304 Stainless Steel - Class 150 - Hex Head Plug - 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Top Track 702204 (1036945-03-SHP)
- DELTA Cassidy Wand Assembly (RP72680PNPR)
- SOUTHLAND 1 In. x Close Welded Steel Galvanized Nipple (10600)
- HAYWARD FLOW CONTROL 6", Flanged, PVC, Basket Strainer, 150 psi (SB1600FT18)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-7005)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Coupling - 3/4" FNPT (ZUSA-PF-3153)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Union - 1" NPT Female (ZUSA-PF-76)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 3/8" MNPT (ZUSA-PF-7029)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 1-1/2" NPSL Female (ZUSA-PF-162)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Coupling - 1/2" FNPT (ZUSA-PF-3152)
- ZORO SELECT 3/4" FNPT 304 SS Cap (40RDC111N034)
- Usa Industrials Stainless Steel Pipe Fittings