Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Fitting - Steel Instrumentation - Run Tee - 3/8" FNPT x MNPT
Mfr # ZUSA-PF-5447
Zoro # G7838702
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Run Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5447
- Zoro # G7838702
- UPC # 193005433093
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Run Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Fitting Connection Type | FNPT x MNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 5300 psi |
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Run Tee - 3/8" NPT Female x NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7014564)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142601.020)
- KOHLER Screw, 8-32Nc-2A X .562 (33357-CP)
- SPEAKMAN Ac Sensor S-80Xx Series Gsenecks (RPG66-0002-LG)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- IMPERIAL MFG Rain Cap Galv 30G 5" (GV0588)
- Usa Industrials Fittings