Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Fitting - Steel Instrumentation - Hex Socket Plug - 3/4" MNPT
Mfr # ZUSA-PF-5477
Zoro # G7838413
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Hex Socket Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5477
- Zoro # G7838413
- UPC # 193005433277
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Hex Socket Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Fitting Connection Type | MNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 7300 psi |
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Hex Socket Plug - 3/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2214P-8-8)
- AMERICAN STANDARD Trip Lever (738171-0020A)
- KOHLER Duostrainer Sink Strainer With Tailpi (8801-2BZ)
- GROHE Electronic Trim Plate (1405300M)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- USA INDUSTRIALS Pipe Fitting - Glvnzed Steel Instrumentation - Female Tee - 3/8" FNPT (ZUSA-PF-5426)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- LEGEND VALVE 3/4" GALVANIZED CAP (352-484C)
- Usa Industrials Fittings