Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/4" x 1/8" MNPT
Mfr # ZUSA-PF-5333
Zoro # G7838562
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Basic Fitting Shape Straight
- Specific Fitting Shape Reducing Hex Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4" x 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5333
- Zoro # G7838562
- UPC # 193005432546
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Overall Pipe Length | 1-7/32" |
Hex Size | 35/64'' |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Fitting Shape | Straight |
Specific Fitting Shape | Reducing Hex Nipple |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | NIpple |
Fitting Connection Type | MNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 8000 psi |
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Reducing Hex Nipple - 1/4" x 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 in x 1/2 in Pipe Size (406130)
- TOTO Flush Tower Top Half With 22 Chain Link (THU440-A)
- MILWAUKEE VALVE Globe Valve, Class 150, 1 In. (590T 1)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3166 08 60)
- USA INDUSTRIALS Pipe Fitting - Glvnzed Steel Instrumentation - Female Tee - 3/8" FNPT (ZUSA-PF-5426)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Branch Tee 34 x 12 NPT Female (ZUSA-PF-16625)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- ZORO SELECT 1/4" FNPT Galvanized Cap (5P899)
- Usa Industrials Galvanized Pipe Fittings