Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Fitting - Steel Instrumentation - Hex Head Plug - 3/4" MNPT
Mfr # ZUSA-PF-5470
Zoro # G7818402
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Hex Head Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5470
- Zoro # G7818402
- UPC # 193005433239
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Hex Head Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Fitting Connection Type | MNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 7300 psi |
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Hex Head Plug - 3/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Mounted Hand Sink 12in x 16in NSF Certified (HAND-SINK HS-12)
- ZORO SELECT Coupling, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (CPLG050)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Male Run Tee (231-4-2)
- ZORO SELECT PVC Slip Joint Nut, NPSM, 1-1/2 in Pipe Size (1WJP2)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 3/4" x 1/4" MNPT (ZUSA-PF-5339)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Branch Tee 34 x 12 NPT Female (ZUSA-PF-16625)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- WORLDWIDE SOURCING Coupling Merchant Galv 1-1/2 (PPGSC-40)
- Usa Industrials Galvanized Pipe Fittings