Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Fitting - Steel Instrumentation - Hex Coupling - 3/8" FNPT
Mfr # ZUSA-PF-5278
Zoro # G7828062
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Hex Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5278
- Zoro # G7828062
- UPC # 193005432270
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Hex Size | 55/64'' |
Details
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Hex Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 5300 psi |
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Hex Coupling - 3/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Socket Weld 316 SS 90 Degree Elbow (609E111SW020)
- CAMCO Element Tool Wtr Heater (09973)
- SLOAN Sloan 186-1 Smo M Flush Valve (3782652)
- WOODFORD Woodford 30247 Thermaline Parts Manufactured after July 2011 - Therm Packing (30247)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- USA INDUSTRIALS Pipe Fitting - Glvnzed Steel Instrumentation - Female Tee - 3/8" FNPT (ZUSA-PF-5426)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Branch Tee 34 x 12 NPT Female (ZUSA-PF-16625)
- LEGEND VALVE 2-1/2" GALVANIZED COUPLING (352-509)
- Usa Industrials Fittings