Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Fitting - Steel Instrumentation - Hex Coupling - 1/2" x 3/8" FNPT
Mfr # ZUSA-PF-5288
Zoro # G7831580
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Hex Reducer Coupling
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5288
- Zoro # G7831580
- UPC # 193005432355
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Hex Size | 1-1/16'' |
Details
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Hex Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 4900 psi |
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Reducing Hex Coupling - 1/2" x 3/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 1,800 W, 1.5 gpm Max. Flow Rate, 120V AC, 15 A (SR-15L/120 HTR-I)
- SANI-LAV Floor Mount, 1 Hole, Single Foot Pedal, Stainless, Scrub Sink (531F1-0.5)
- ZORO SELECT CPVC Coupling, Schedule 80, 3" Pipe Size, Socket x Socket (9829-030)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 304 SS, 7/8" L (ZUSA-PF-1342)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Branch Tee 34 x 12 NPT Female (ZUSA-PF-16625)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- WORLDWIDE SOURCING Union Galv Malleable 150Lb 1/2 (34B-1/2G)
- Usa Industrials Galvanized Pipe Fittings