Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Fitting - Steel Instrumentation - Female Elbow - 1/4" FNPT
Mfr # ZUSA-PF-5387
Zoro # G7817903
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Basic Fitting Shape Elbow
- Specific Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5387
- Zoro # G7817903
- UPC # 193005432843
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Fitting Shape | Elbow |
Specific Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | FNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 6600 psi |
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Female Elbow - 1/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" PEX ELBOW (460-008NL)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/4" Pipe Size (1VEW6)
- DANCO Toilet Handle, Metal (41038)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline Single Union (7030801)
- USA INDUSTRIALS Pipe Fitting - Glvnzed Steel Instrumentation - Female Tee - 3/8" FNPT (ZUSA-PF-5426)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- VELVAC Square Head Plug, 1/4", Steel (017063)
- Usa Industrials Galvanized Pipe Fittings