Shop All Galvanized Pipes
Usa Industrials
Pipe Fitting - Steel Instrumentation - Close Nipple - 3/8" MNPT
Mfr # ZUSA-PF-5296
Zoro # G7827100
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-1/8"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5296
- Zoro # G7827100
- UPC # 193005432393
- Country of Origin Unknown
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 1-1/8" |
Pipe Size (Fittings) | 3/8" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Fitting Connection Type | MNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 7800 psi |
Specific Pipe Fitting Shape | Close Nipple |
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Close Nipple - 3/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 2LBH8 (302791)
- STREAMLINE 1-1/4 in. ID x 20 ft. Type L Hard Copper Tubing (LH12020)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAA00011)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812A4-XL-3F)
- ZORO SELECT 3/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P818)
- LEGEND VALVE 2" x 3-1/2" GALVANIZED NIPPLE (356-165)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P807)
- LEGEND VALVE 1" X CLOSE GALVANIZED NIPPLE (356-100)
- ZORO SELECT 1/4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P769)
- ZORO SELECT 2-1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831041603)
- ZORO SELECT 2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (6P871)
- Usa Industrials Galvanized Pipes