Shop All Galvanized Pipes
Usa Industrials
Pipe Fitting - Steel Instrumentation - Close Nipple - 3/4" MNPT
Mfr # ZUSA-PF-5298
Zoro # G7834974
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-1/2"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5298
- Zoro # G7834974
- UPC # 193005432416
- Country of Origin Unknown
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 1-1/2" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Fitting Connection Type | MNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 7300 psi |
Specific Pipe Fitting Shape | Close Nipple |
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Close Nipple - 3/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diverter, 4-5/8" L, Chrome Cover (K-15136-CP)
- ICE-O-MATIC Inline Water Filter, 3/8 in. Compression (IFI8C)
- LEGEND VALVE 1/2" MINI BALL VALVE F x F (101-343)
- PARKER Connector, Zinc Pltd Steel, CompxM, 3/8In (6-6 FBU-S)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Close Nipple - 3/8" MNPT (ZUSA-PF-5296)
- B & K 1/2X24 Galv Pipe (563-240HC)
- BECK 2-1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0331043000)
- ZORO SELECT 1-1/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P837)
- ZORO SELECT 1/2" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-720)
- LEGEND VALVE 1-1/2" X 5" GALVANIZED NIPPLE (356-148)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P807)
- Usa Industrials Galvanized Pipes