Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Fitting - Glvnzed Steel Instrumentation - Female Tee - 1/4" FNPT
Mfr # ZUSA-PF-5425
Zoro # G7836340
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Basic Fitting Shape Tee
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5425
- Zoro # G7836340
- UPC # 193005432966
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Fitting Shape | Tee |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Fitting Connection Type | FNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 6600 psi |
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Female Tee - 1/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3.38 Accessory, Grab Bar (41718-BL)
- PARKER 1/2'' BALL VALVE (V500P-8)
- VIEGA Viega MegaPress reducer, 1-1/2" x 1" (95345)
- ANCHOR FLUID POWER 1/2" 7250 PSI BLOCK BODY THREADED BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2N1/2-11DB)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- USA INDUSTRIALS Pipe Fitting - Glvnzed Steel Instrumentation - Female Tee - 3/8" FNPT (ZUSA-PF-5426)
- SOUTHLAND 3/4 In. x 3-1/2 In. Welded Steel Galvanized Nipple (10505)
- Usa Industrials Fittings