Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Fitting - Galvanized Steel - Instrumentation - Cap - 1/2" FNPT
Mfr # ZUSA-PF-5462
Zoro # G7832095
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Hex Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5462
- Zoro # G7832095
- UPC # 193005433185
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Hex Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Fitting Connection Type | FNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 4900 psi |
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Cap - 1/2" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACH6)
- BASIKS Check Valve, PVC, 2", EPDM, Threaded (TBC360-200EPT-PV)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K010-2432X5)
- ZORO SELECT PVC Van-Stone Flange, Socket, 1-1/4 in Pipe Size (854-012)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- USA INDUSTRIALS Pipe Fitting - Glvnzed Steel Instrumentation - Female Tee - 3/8" FNPT (ZUSA-PF-5426)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- THRIFCO PLUMBING 1 Inch Galvanized Steel 90 Degrees Street Elbow (5217043)
- Usa Industrials Fittings