Shop All Brass Pipes
Usa Industrials
Pipe Fitting - Brass - Instrumentation - Close Nipple - 3/8" NPT Male
Mfr # ZUSA-PF-4934
Zoro # G7822079
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-1/8"
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4934
- Zoro # G7822079
- UPC # 193005430634
- Country of Origin Unknown
- Category Brass Pipes
Dimensions
Overall Pipe Length | 1-1/8" |
Pipe Size (Fittings) | 3/8" |
Details
Pipe Fitting Material | Brass |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Max. Pressure | 3300 psi |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Specific Pipe Fitting Shape | Close Nipple |
Description
Pipe Fitting - Brass - Instrumentation - Close Nipple - 3/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER SW Red Coupling, 3M, 316/L, 1-1/2X3/4" (4307005856)
- KBI CHECK VALVE 1.5""SLIP (1011-15)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5666)
- BEHRINGER Tube Clamp Kit, Tube 1 1/2In, Carbon Steel (R7H5150-PP)
- USA INDUSTRIALS Pipe Fitting - Brass - Instrumentation - Close Nipple - 1/2" NPT Male (ZUSA-PF-4935)
- USA INDUSTRIALS Pipe Fitting - Brass - Instrumentation - Close Nipple - 1/4" NPT Male (ZUSA-PF-4933)
- ZORO SELECT 3/4" MNPT x 4 ft TBE Red Brass Pipe Sch 40 (464-480)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (464-025X)
- ZORO SELECT 1/8" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (460-090)
- SMITH-COOPER 1-1/2" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385012940)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (461-035X)
- Usa Industrials Pipes