Shop All Brass Pipes
Usa Industrials
Pipe Fitting - Brass - Instrumentation - Close Nipple - 3/4" NPT Male
Mfr # ZUSA-PF-4936
Zoro # G7825280
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-1/2"
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4936
- Zoro # G7825280
- UPC # 193005430658
- Country of Origin Unknown
- Category Brass Pipes
Dimensions
Overall Pipe Length | 1-1/2" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Close Nipple |
Max. Pressure | 3000 psi |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - Brass - Instrumentation - Close Nipple - 3/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (EF8220G025)
- PAMEX Vina Collection Single Robe Hook Bright Chrome Finish (BC14CP21)
- KOHLER Elate 1/4 Bath Door 56 3/4 X 59 5/8 (707609-6G79-BL)
- LEGEND VALVE 3/8" X 1/4" GALV. HEX BUSHING (352-602)
- USA INDUSTRIALS Pipe Fitting - Brass - Instrumentation - Close Nipple - 1/2" NPT Male (ZUSA-PF-4935)
- USA INDUSTRIALS Pipe Fitting - Brass - Instrumentation - Close Nipple - 1/4" NPT Male (ZUSA-PF-4933)
- SMITH-COOPER 1-1/2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012830)
- ZORO SELECT 1" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (465-050X)
- LEGEND VALVE 1/4" X 3" BRASS NIPPLE (311-024)
- LEGEND VALVE 2" X 5-1/2" BRASS NIPPLE (311-169)
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (463-060X)
- Usa Industrials Brass Pipes