Shop All Aluminum Pipes
Usa Industrials
Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 4" NPT Male
Mfr # ZUSA-PF-5648
Zoro # G7832402
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 150 psi
- Standards ASTM B241, ANSI/ASME B1.20.1
- Pipe Size (Fittings) 4"
- Overall Pipe Length 2-7/8"
- Material - Pipe Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5648
- Zoro # G7832402
- UPC # 193005434106
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Pipe Size (Fittings) | 4" |
Overall Pipe Length | 2-7/8" |
Details
Max. Pressure | 150 psi |
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Material - Pipe | Aluminum |
Seamless/Welded | Seamless |
Pipe Type | Close Nipple |
Pipe Schedule | 40 |
Description
Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" Compression x MNPT Brass Connector 10PK (68C-12-12)
- PARKER TRIPLE-LOK SWIVEL - ORB (8 F65OX-S)
- ASCO 110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed (8212A037S0100F0)
- LEGEND VALVE 1/2 X 1/8 BLACK RED. COUPLING (350-523C)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 4" L (ZUSA-PF-5722)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3/4" MNPT 6" L (ZUSA-PF-5779)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 3/4" MNPT 12" L (ZUSA-PF-6299)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1" MNPT 12" L (ZUSA-PF-6300)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 12" L (ZUSA-PF-5865)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1/2" MNPT 1-1/2" L (ZUSA-PF-6088)
- USA INDUSTRIALS Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 2" NPT Male (ZUSA-PF-5645)
- Usa Industrials Aluminum Pipes